Auxiliary Contact, 2NC

Item #: 179507

Cat #: C320KG5

UPC: 782113376394

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC

Overview

Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC
Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC
Also known as: 782113376394, C320KG5

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts AC: 600
Poles: 2
Amps: 10

Customer Reviews

No reviews for this product
(0)