Duplex Receptacle, 15A, 125Volt, 5-15R, White

Item #: 1795

Cat #: 5320-SW

UPC: 078477829806

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap - White.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap - White.
Also known as: 078477829806, 5320-SW

Specifications

Type: Receptacle, Residential Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, Residential Grade, Duplex, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)