This product may not be available in all locations.
Selector Switch, 3-Position, Keyed, Operator Only, Maintained, 455 Key
Item #: 1794946
Cat #: 9001KS43K5R
UPC: 047569000126
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Keyed, 3 Position, Key Removal from Center, Maintained, Operator Only, 30 mm, 455 Key
Overview
Selector Switch, Keyed, 3 Position, Key Removal from Center, Maintained, Operator Only, 30 mm, 455 Key
This Harmony 9001K, key operated selector switch with Ronis key number 455 has 3-positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel and the key can be withdrawn on center position. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 047569000126, 9001KS43K5R
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Keyed, Maintained, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Keyed, Maintained, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)