
Slide Dimmer, Fluorescent, Preset, Nova T, Black
Item #: 179489
Cat #: NTF-10-BL
UPC: 027557682886
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black
Overview
Nova T Preset Slide Dimmer, 1000W, 120V, 16A, Single-Pole, Fluorescent, 3-Wire, Requires Neutral Wire, Black
Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 120V/16A in black
Also known as: 027557682886, NTF-10-BL
Specifications
Type: | Slide, Preset, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Wattage: | 1000 |
Amps: | 16 |
Family / Style: | Nova T |
Type: | Slide, Preset, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Amps: | 16 |
Volts AC: | 120 |
Color: | Black |
Wattage: | 1000 |
Family / Style: | Nova T |
Customer Reviews
No reviews for this product
(0)