
Toggle Wallplate, 1-Gang, Nylon, Light Almond, Midway
Item #: 17947
Cat #: PJ1-T
UPC: 078477277553
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
Overview
1-Gang, (1) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.
1-Gang Toggle Switch Wallplate, Midway Size, Light Almond
Also known as: 078477277553, PJ1-T
Specifications
Size: | Midway |
Type: | Toggle Switch |
Color: | Light Almond |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Size: | Midway |
Color: | Light Almond |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch |
Mounting: | Device |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)