2' 8W T8 LED Lamp, 50K

Item #: 1794639

Cat #: LED8T8L24FG850SUBG9

UPC: 046135409943

Documents & Guides
LED Lamp, T8, 2 Foot, 8 Watt, 1250 Lumen, 5000K, 82 CRI, 120 Volt, Non-Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40994*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 2 Foot, 8 Watt, 1250 Lumen, 5000K, 82 CRI, 120 Volt, Non-Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40994*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135409943, LED8T8L24FG850SUBG9

Specifications

Family / Style: SubstiTUBE
Lumens: 1250
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Glass
Wattage: 8
Dimmable: No
Type: Ballast Compatible (Type A)
Lumens: 1250
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)