Emergency LED Driver

Item #: 1794619

Cat #: BSL310CDFT1M

UPC: 663015110036

Documents & Guides
Emergency LED Driver: Metal case, dual conduit on one end with lead wires in each conduit, and separate 2-wire ITS switch kit with wall plate. Universal Input Voltage: 120-277 VAC, 50/60 Hz, Output Voltage: 15-50 VDC, Output Power: 10.4 W (Maximum). Weight: 3.45 lbs.(1.57kg), Dimensions: 15.34” x 2.25” x 1.16” (mounting center - 15.0”). Compatible with AC drivers and LED loads rated for Class 2. Order no. BSL310CDFT1M, 12NC: 913702457201
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency LED Driver: Metal case, dual conduit on one end with lead wires in each conduit, and separate 2-wire ITS switch kit with wall plate. Universal Input Voltage: 120-277 VAC, 50/60 Hz, Output Voltage: 15-50 VDC, Output Power: 10.4 W (Maximum). Weight: 3.45 lbs.(1.57kg), Dimensions: 15.34” x 2.25” x 1.16” (mounting center - 15.0”). Compatible with AC drivers and LED loads rated for Class 2. Order no. BSL310CDFT1M, 12NC: 913702457201
Also known as: 663015110036, BSL310CDFT1M

Specifications

Type: LED Driver, Emergency Backup
Volts AC Range: 120 - 277
Type: LED Driver, Emergency Backup
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)