Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 20 Amp Power Interrupting Locking Connectors
Share
Pass & Seymour
P&S 23054-N CONN HG 2P 3W 20A 125V
Item #: 1794444
Cat #: 23054-N
UPC: 785007230086
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
PAS 23054-N CONN HG 2P 3W 20A
View product detail below
Associated
Substitutes
Others Bought
Overview
PAS 23054-N CONN HG 2P 3W 20A
Also known as:
785007230086, 23054-N
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry