
Wireway Reducer, Type 12, Lay-In, 4" to 2-1/2", Steel, Gray
Item #: 17942
Cat #: F44LRE22
UPC: 783510184506
Documents & Guides
Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch to 2-1/2 Inch.
Sign In or Register to view pricing and more.
Overview
Wireway Reducer, NEMA Type 12, Lay-In, Steel, ANDI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch to 2-1/2 Inch.
Lay-In Hinged Cover Reducer allows the lay-in feature to be retained when reducing to a smaller wireway size.
Also known as: 783510184506, F44LRE22
Specifications
IP/NEMA Rating: | IP54, NEMA 12 |
Color: | Gray |
Width: | 4 in, 22 1/2 in |
Material: | Steel |
IP/NEMA Rating: | IP54, NEMA 12 |
Width: | 4 in, 22 1/2 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)