4
more

All-Weather Corrosion Protection Tape, Black, 2" x 100'
Item #: 1794125
Cat #: WW-CP-201
UPC: 66238199416
Documents & Guides
All-Weather Corrosion Protection Tape, Black, 2 Inch x 100 Feet
Sign In or Register to view pricing and more.
No associated products found.
Overview
All-Weather Corrosion Protection Tape, Black, 2 Inch x 100 Feet
It’s Warrior Time. We designed WarriorWrap Electrical Tape for electrical industry professionals, with leading adhesion, breaking strength and elasticity. Our specialty tapes, such as this Corrosion Protection tape, rise to any challenge.
Also known as: 66238199416, WW-CP-201
Specifications
Width: | 2 in |
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Weight Capacity: | 20 lbs |
Width: | 2 in |
Color: | Black |
Weight Capacity: | 20 lbs |
Length: | 100 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)