
Floor Warming Mat, 15'
Item #: 179405
Cat #: F1509
UPC: 620713000106
Documents & Guides
Floor Warming Mat, 120V, 1.6A, Dimensions: 60" x 36", 15.0 ft².
Sign In or Register to view pricing and more.
Overview
Floor Warming Mat, 120V, 1.6A, Dimensions: 60" x 36", 15.0 ft².
Also known as: 620713000106, F1509
Specifications
Volts DC: | 120 |
Volts AC: | 120 |
Length: | 60 in |
Volts DC: | 120 |
Length: | 60 in |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)