Offline UPS 850VA 120 V DIN A-Series

Item #: 1794021

Cat #: SDU850B

UPC: 783472018215

Documents & Guides
SOL SDU850B OFFLINE UPS 850VA
Sign In or Register to view pricing and more.

No associated products found.

Overview

SOL SDU850B OFFLINE UPS 850VA
The SolaHD SDU AC - B Series DIN Rail UPS combines an industry leading compact design with a wide operation temperature range, enhanced communication and unique installation options. The SDU Series provides economical protection from damaging impulses and power interruptions. These units include easy to wire screw terminations for critical devices needing battery back up such as computer based control systems.
Also known as: 783472018215, SDU850B

Specifications

Volts AC: 120
Mounting: DIN Rail
Volt Amps: 850
Wattage: 510
Volts AC: 120
Volt Amps: 850
Mounting: DIN Rail
Wattage: 510

Customer Reviews

No reviews for this product
(0)