Demolition Gloves - Large

Item #: 1794014

Cat #: 48-22-8732

UPC: 045242366958

Documents & Guides
Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Large
Sign In or Register to view pricing and more.

No associated products found.

Overview

Demolition Gloves, Smartswipe Knuckle Permits the Use of Touch Screen Devices Without Removing Gloves or Wiping Dirty Finger Tips Across the Screen, Armortex Reinforcement, Size: Large
Milwaukee demolition work gloves are designed to provide ultimate durability and all day comfort. Featuring palms and finger tips reinforced with Armortex®, Milwaukee demolition work gloves will provide best in class durability and grip for the most demanding tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smart phones and touch screens, without removing gloves or wiping dirty finger tips across the screen. Additionally, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.
Also known as: 045242366958, 48-22-8732

Specifications

Type: Gloves
Color: Black/Red
Size: Large
Material: Synthetic Leather
Type: Gloves
Size: Large
Color: Black/Red
Material: Synthetic Leather

Customer Reviews

No reviews for this product
(0)