Switch/Outlet Box, 4-Gang, Depth: 3.56", Old Work, Non-Metallic

Item #: 17940

Cat #: B468R

UPC: 034481158059

Documents & Guides
4-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.56". Cubic Inches: 68". Includes: Ears, Clamps
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3.56". Cubic Inches: 68". Includes: Ears, Clamps
Carlon SuperBlue® Boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a “new” rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlue® boxes are so strong they won't crack or break in extreme environments. So rigid, they resist flexing and hold their shape even in the worst applications. The boxes are designed to nest inside each other to take up less space on the shelf or in the truck, while still providing the largest wirefill capacity in their class.
Also known as: 034481158059, B468R, cut in box

Specifications

Depth: 3 1/2 in
Color: Blue
Mounting: Clamp, Ears
Gangs: 4
Cubic Inches: 68 in³
Depth: 3 1/2 in
Mounting: Clamp, Ears
Cubic Inches: 68 in³
Color: Blue
Gangs: 4

Customer Reviews

No reviews for this product
(0)