1W S14 LED Lamp, 27K

Item #: 1793988

Cat #: S8021

UPC: 045923080210

Sign In or Register to view pricing and more.
Documents & Guides
S14 LED String Light Replacement Bulb; 2700K; 120 Volt; Replacement 4-pack

Overview

S14 LED String Light Replacement Bulb; 2700K; 120 Volt; Replacement 4-pack
Satco's S8021 single watt LED S14 string light replacement bulb offers a warm white light and a 360 degree beam spread. The clear bulb has a medium base and is available in a 4-pack. Make evenings special with this single watt string light bulb.
Also known as: 045923080210, S8021

Specifications

Wattage: 1
Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Material: Glass, Aluminum
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 1
Lumens: 100
Material: Glass, Aluminum
Color Temperature: 2700 (Warm White)
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)