![Blank Wallplate, 1-Gang, Stainless Steel, Standard, Strap Mount Blank Wallplate, 1-Gang, Stainless Steel, Standard, Strap Mount](https://rexel-cdn.com/products/image.jpg?i=C1321748-6D1D-47B7-930A-C365BEE2249F&f=420)
Blank Wallplate, 1-Gang, Stainless Steel, Standard, Strap Mount
Item #:
179389
Cat #:
84019-40
UPC:
078477430743
Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.
Overview
1-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Strap Mount - Stainless Steel.
1-Gang No Device Blank Wallplate, Strap Mount, Stainless Steel
Also known as: 078477430743, 84019-40
Specifications
Mounting: | Strap |
Type: | Blank Plate, Standard |
Size: | Standard |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Mounting: | Strap |
Size: | Standard |
Gangs: | 1 |
Type: | Blank Plate, Standard |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)