10 AWG XHHW-2 Stranded Copper Brown 500'

Item #: 179387

Cat #: XHHW10STR7BRN500RL

UPC: 048243251926

Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Brown, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Brown, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243251926, XHHW10STR7BRN500RL

Specifications

Color: Brown
Gauge: 10 AWG
Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 500 ft
Material: Copper
Jacket: XLPE
Package Type: Reel
Gauge: 10 AWG
Volts AC: 1000, 600
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)