Contactor, 16A, AC3 Duty, 100-250VAC, 100-250VDC Electronic Coil, 2NO/NC Contacts

Item #: 1793697

Cat #: 100-E16KD200

UPC: 191326910446

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 16 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 2 Normally Open, 2 Normally Closed, Contact, No Auxiliary Contacts, Screw Terminals

Overview

Contactor, 16 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 2 Normally Open, 2 Normally Closed, Contact, No Auxiliary Contacts, Screw Terminals
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326910446, 100-E16KD200

Specifications

Type: Contactor
Amps: 16
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Type: Contactor
Volts DC Control Range: 100 - 250
Amps: 16
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)