250 MCM THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 179363

Cat #: THHN250STRBRN1000RL

UPC: 980100222710

Documents & Guides
250 MCM THHN/THWN-2 Stranded Copper, Brown, 1000 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 MCM THHN/THWN-2 Stranded Copper, Brown, 1000 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100222710, THHN250STRBRN1000RL

Specifications

Gauge: 250 kcmil
Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 250 kcmil
Length: 1000 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)