Fuse, Class CC Time-Delay, 4-1/2 Amp, 600V, AMP-TRAP

Item #: 17936

Cat #: ATDR4-1/2

UPC: 782001908560

Sign In or Register to view pricing and more.
Midget Fuse, Class CC, Time-Delay, Rejection, 4-1/2 Amp, 600 Volt, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC

Overview

Midget Fuse, Class CC, Time-Delay, Rejection, 4-1/2 Amp, 600 Volt, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Also known as: 782001908560, ATDR4-1/2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Type: General Purpose
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 1 1/2 in
Type: General Purpose
Volts AC: 600
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)