LED Garage Luminaire, 25 Watt, 2800 Lumen, Selectable CCT, 120-277V

Item #: 1793481

Cat #: GARAG2A/025UNVD8SC2/10R5/WH

UPC: 046135617447

Sign In or Register to view pricing and more.
Documents & Guides
LED Garage Luminaire, 25 Watt, 2800 Lumen, Selectable CCT, 80 CRI, 120-277 Volt, Dimmable, Type V Distribution, White Finish, 1 per SKU, 2 per Case *Sylvania Item #61744* *Sylvania Part # 61744*

Overview

LED Garage Luminaire, 25 Watt, 2800 Lumen, Selectable CCT, 80 CRI, 120-277 Volt, Dimmable, Type V Distribution, White Finish, 1 per SKU, 2 per Case *Sylvania Item #61744* *Sylvania Part # 61744*
The Garage luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 81% in energy savings. Ideal in place of traditional luminaires, or as new installations, the ValueLED Garage series is offered in three wattages/lumen packages for use in garages, canopies, and mid bay general lighting.
Also known as: 046135617447, GARAG2A/025UNVD8SC2/10R5/WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2800
Wattage: 25
IP/NEMA Rating: IP65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2800
IP/NEMA Rating: IP65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)