LED Vapor Tight, 4', Selectable Wattage/CCT, 120-277V

Item #: 1793039

Cat #: WVAP1A/S090UNVD8SC7/48EC/GR/E

UPC: 046135655203

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, Selectable Wattage: 60W/75W/90W. Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Emergency Battery Back-Up, Etched Lens, Gray Finish, 1 per SKU, 1 per Case *Sylvania Part #65520*

Overview

LED Vapor Tight, 4 Foot, Selectable Wattage: 60W/75W/90W. Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Emergency Battery Back-Up, Etched Lens, Gray Finish, 1 per SKU, 1 per Case *Sylvania Part #65520*
The Vapor Tight luminaires are environmentally preferable LED alternatives to traditional HID or fluorescent luminaires, offering up to 69% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Vapor Tight series is suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.
Also known as: 046135655203, WVAP1A/S090UNVD8SC7/48EC/GR/E

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 75, 90, 60, Selectable
Mounting: Surface, Suspension
Length: 4 ft, 48 in
IP/NEMA Rating: IP65, NEMA 4X
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface, Suspension
IP/NEMA Rating: IP65, NEMA 4X
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 75, 90, 60, Selectable
Length: 4 ft, 48 in
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)