Duplex Receptacle Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 17927

Cat #: 80703-NT

UPC: 078477277522

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Light Almond.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477277522, 80703-NT, P8

Specifications

Color: Light Almond
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Light Almond
Size: Standard
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)