Safety Reversing Contactors, 12A, Line Side, 24VDC (Elec. Coil), 1NO/5NC, Bifurcated Contact

Item #: 1792642

Cat #: 104S-C12EJ210BC

UPC: 662074925339

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor,12 Amp, 24 Volt DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Bifurcated Contact, Line Side Connection,

Overview

Safety Contactor,12 Amp, 24 Volt DC, Electronic Coil,1 Normally Open / 5 Normally Closed, Bifurcated Contact, Line Side Connection,
Meet the requirements of modern safety application feedback circuits. Allen-Bradley® Bulletin 104S safety contactors provide safe isolation for hazardous motion loads. Catalog item 104S-C12EJ210BC from Rockwell Automation® is a 9 A, 24 V DC electronic coil IEC SC safety contactor. It has one normally open and five normally closed contacts. And it has a lined side connection, bifurcated contact, and no options selected .Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074925339, 104S-C12EJ210BC

Specifications

Type: Safety, Reversing Contactor
Amps: 12
Family / Style: 100-C
Type: Safety, Reversing Contactor
Family / Style: 100-C
Amps: 12

Customer Reviews

No reviews for this product
(0)