SDU AC-B Series DIN Rail UPS

Item #: 1792587

Cat #: SDU500B

UPC: 783472018192

Sign In or Register to view pricing and more.
Documents & Guides
SDU AC-B Series DIN Rail UPS, 500VA, 300W, 120 VAC, 50/60 Hz

Overview

SDU AC-B Series DIN Rail UPS, 500VA, 300W, 120 VAC, 50/60 Hz
The SolaHD SDU AC - B Series DIN Rail UPS combines an industry leading compact design with a wide operation temperature range, enhanced communication and unique installation options. The SDU Series provides economical protection from damaging impulses and power interruptions. These units include easy to wire screw terminations for critical devices needing battery back up such as computer based control systems
Also known as: 783472018192, SDU500B

Specifications

Volts AC: 120
Mounting: DIN Rail
Phase: 1
Wattage: 300
Volt Amps: 500
Volts AC: 120
Phase: 1
Volt Amps: 500
Mounting: DIN Rail
Wattage: 300

Customer Reviews

No reviews for this product
(0)