COMBO STARTER 600VAC 27A NEMA

Item #: 179243

Cat #: 8538SCA23V02S

UPC: 785901020998

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,120Vac@60Hz - 110Vac@50Hz,27 A,3-Phase,3P,600 Vac,7.5HP@200/230Vac,Box Lug,Dust tight and Drip tight (Indoor),Fusible Disconnect,NEMA 12,Non-Reversing Combination Starter,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
COMBO STARTER 600VAC 27A NEMA
Also known as: 785901020998, 8538SCA23V02S

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)