Hex Washer Head Self Drilling Screw, #12 x 1-1/4''

Item #: 1792417

Cat #: 5TEKHW12114

UPC: 781002832539

Sign In or Register to view pricing and more.
Documents & Guides
Hex Washer Head Self Drilling Screw, #12 x 1-1/4 Inch, Zinc Plated, Carbon Steel

Overview

Hex Washer Head Self Drilling Screw, #12 x 1-1/4 Inch, Zinc Plated, Carbon Steel
Tek 5 Self-Drilling Screws are manufactured from cold-heading steel and feature a #5 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill.
Also known as: 781002832539, 5TEKHW12114

Specifications

Length: 1 1/4 in
Drive: Hex
Size: 5/16 in
Type: Self Drilling
Material: Carbon Steel
Finish: Zinc Plated
Length: 1 1/4 in
Size: 5/16 in
Material: Carbon Steel
Drive: Hex
Type: Self Drilling
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)