LED Floodlight, 310 Watt, 40000 Lumen, 5000K, 347-480 Volt

Item #: 1792134

Cat #: FMX310HW-50BTSRPC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 310 Watt, 40000 Lumen, 5000K, 70 CRI, 347-480 Volt, Wide Distribution, Trunnion Swivel Mount, 3-Pin NEMA Twist Lock Receptacle with Shorting Cap, Bronze Finish , Maxlite Order#14101629

Overview

LED Floodlight, 310 Watt, 40000 Lumen, 5000K, 70 CRI, 347-480 Volt, Wide Distribution, Trunnion Swivel Mount, 3-Pin NEMA Twist Lock Receptacle with Shorting Cap, Bronze Finish , Maxlite Order#14101629
The FloodMax family of fixtures combines performance and design in a value package. It is available in 4 sizes and 7 wattages ranging from 20W-310W. The smaller sizes come with threaded adjustable knuckle slipfitter or a trunnion. The larger sizes come with either a 2 3/8" adjustable knuckle slipfitter or a trunnion. Typical applications include general area lighting, facade, landscape as well as signage.
Also known as: FMX310HW-50BTSRPC

Specifications

Volts AC: 480, 347
Color Temperature: 5000 (Bright White)
Lumens: 40000
Wattage: 310
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Volts AC: 480, 347
Lumens: 40000
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 310
Color: Bronze

Customer Reviews

No reviews for this product
(0)