Fatboy Series FG Enclosure, PL, 14x12x1

Item #: 179196

Cat #: JW1412HLL

UPC: 785928341076

Sign In or Register to view pricing and more.
Documents & Guides
JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray

Overview

JW Series Enclosure, Flush Bonded Window, Hinged, Twist Latches, Size/Dims: 14" x 12" x 6", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928341076, JW1412HLL

Specifications

Width: 12 in
Color: Gray
Material: Fiberglass
Height: 14 in
Depth: 1 in
Size: 14 x 12 x 1 in
Width: 12 in
Material: Fiberglass
Depth: 1 in
Color: Gray
Height: 14 in
Size: 14 x 12 x 1 in

Customer Reviews

No reviews for this product
(0)