4
more
![Liquidtight Connector, 1/2", Straight, Steel/Zinc Liquidtight Connector, 1/2", Straight, Steel/Zinc](https://rexel-cdn.com/products/appst50f.jpg?i=340F5406-B05B-45A2-A3D8-BC6584232E9D&f=420)
Liquidtight Connector, 1/2", Straight, Steel/Zinc
Item #:
17919
Cat #:
ST-50F
UPC:
781381679206
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 1/2 Inch, Straight, Female ST Connection, Zinc Electroplated Steel
Overview
Liquidtight Connector, 1/2 Inch, Straight, Female ST Connection, Zinc Electroplated Steel
Appleton offers a full range of Class I Division 2 Liquidtight connectors ideally suited for OEM equipment, as well as harsh and corrosive environments. With only three main parts – the body, long-throat crimpable ferrule and compression nut – Appleton ST connectors are, at minimum, 25% quicker to install than the competitor’s. In addition, the breadth of Appleton’s ST Liquidtight product line offers a vast range of trade sizes,configurations, and male and female versions in both aluminum and steel. For all these reasons, Appleton is the top choice whenever a secure, safe connection is paramount.
Also known as: 781381679206, ST-50F, 4370-LT
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter: | 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)