2-Light LED Small Up/Down Sconce, Black

Item #: 1791428

Cat #: 62-1142R1

UPC: 045923680878

Sign In or Register to view pricing and more.
2-Light LED Small Up and Down Sconce, 10W, 120-277V, 3000K, Black Finish

Overview

2-Light LED Small Up and Down Sconce, 10W, 120-277V, 3000K, Black Finish
Satco's 62-1142R1 2 light, 7 inch up and down sconce is modern, sleek and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture to elongate and bring presence to a structure. Elegant and stylish, this double light architectural sconce comes alive when illuminated.
Also known as: 045923680878, 62-1142R1

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120, 277
Color: Black
Color Rendering Index (CRI): 90
Lumens: 900
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Wattage: 10
Color: Black
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)