3' 10W T8 LED Lamp, 35K

Item #: 1791352

Cat #: LED10T8L36FG835SUBG9

UPC: 046135409967

Documents & Guides
LED Lamp, T8, 3 Foot, 10 Watt, 1450 Lumen, 3500K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40996*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 3 Foot, 10 Watt, 1450 Lumen, 3500K, 82 CRI, 120 Volt, 1 per SKU, 25 per Case *Sylvania Part # 40996*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.
Also known as: 046135409967, LED10T8L36FG835SUBG9

Specifications

Wattage: 10
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Length: 3 ft, 36 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)