
M18 FUEL™ 1/2" Impact Wrench w/Ring (Bare Tool)
Item #: 1791135
Cat #: 2962-20
UPC: 045242568925
Documents & Guides
M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575, AUTO SHUT-OFF™, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
No associated products found.
Overview
M18 FUEL™ 1/2" Mid-Torque Impact Wrench w/ Friction Ring, 4-Mode DRIVE CONTROL™, Mode 1 RPMs: 0-1,250; Mode 2 RPMs: 0-1,950; Mode 3 RPMs: 0-2,575; Mode 4 RPMs: 0-2,575, AUTO SHUT-OFF™, Tri-LEDs For Dark Spaces, ***Bare Tool Only, Battery & Charger Sold Separately***
The MILWAUKEE® M18 FUEL™ " Mid-Torque Impact Wrench w/ Friction Ring delivers the best power to weight ratio, most access in tight spaces, and faster removal speed. It provides 650 ft-lbs of nut-busting torque and only weighs 5.1 lbs, making it extremely versatile, capable of performing a wide variety of applications. Its POWERSTATE™ Brushless Motor generates the power needed to quickly perform many tasks, such as removing large bolts or lug nuts. This battery-powered impact wrench is the most compact in its class, allowing access to stubborn fasteners in spaces where larger impact wrenches can’t fit without needing to disassemble components to reach bolts. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 35 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence ensures maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The M18™ REDLITHIUM™ battery pack (not included) fits M18™ tools, delivering more work per charge and more work over the life of the pack.
Also known as: 045242568925, 2962-20
Specifications
Color: | Red/Black |
Color: | Red/Black |
Customer Reviews
No reviews for this product
(0)