Slide Dimmer, 600W, Incandescent, Nova T, Black

Item #: 179035
Cat #: NT-603P-BL
UPC: 027557676496
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Black

Overview

Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Black
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/600W in black
Also known as: 027557676496, NT-603P-BL

Specifications

Type: 3-Way, Slide, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Family / Style: Nova T
Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Black
Dimmable: Yes
Family / Style: Nova T
Wattage: 600
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)