Handy Box Cover, 1-Gang, Type: Toggle, Non-Metallic

Item #: 17902

Cat #: HB1SW

UPC: 034481150527

Sign In or Register to view pricing and more.
Documents & Guides
Handy Box Cover, 1-Gang, Type: Toggle, Non-Metallic

Overview

Handy Box Cover, 1-Gang, Type: Toggle, Non-Metallic
Also known as: 034481150527, HB1SW

Specifications

Color: Gray
Gangs: 1
Width: 0.250 in
Height: 4.300 in
Depth: 2.380 in
Color: Gray
Width: 0.250 in
Depth: 2.380 in
Gangs: 1
Height: 4.300 in

Customer Reviews

No reviews for this product
(0)