75 Watt T12 Slimline Instant Start Fluorescent Bulb

Item #: 179004

Cat #: F96T12/DX-ALTO-15PK

UPC: 046677372828

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4775, CRI: 90, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 37282-1* ** Product available for local pick-up only ** ***EXCLUDED FOR SALE IN OR/WA/NV*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Slimline, Instant Start Lamp, 75W, Bulb: T12 (Tubular), Base: Single Pin (Fa8), Lumens: 4775, CRI: 90, Color Temp: 6500K. Rated Average Life: 12,000 Hrs. Length: 96 in. *Philips Part # 37282-1* ** Product available for local pick-up only ** ***EXCLUDED FOR SALE IN OR/WA/NV*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
High Performance, Long Life, Environmentally-Responsible LampsThese high performance lamps are ideal for applications where high lumens, long life and high CRI are required.
Also known as: 046677372828, F96T12/DX-ALTO-15PK

Specifications

Color Temperature: 6500 (Daylight)
Type: Instant Start
Wattage: 75
Length: 8 ft, 96 in
Color Rendering Index (CRI): 90
Lumens: 4775
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight)
Wattage: 75
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Type: Instant Start
Length: 8 ft, 96 in
Lumens: 4775
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)