Power Defense MC Breaker, 3P, 30A, 25kA/480V

Item #: 1789928

Cat #: PDG13F0030TFFJ

UPC: 786679275450

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)

Overview

Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, ThreePole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
The Power Defense  molded case circuit breaker  portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A  circuit breaker  with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Also known as: 786679275450, PDG13F0030TFFJ

Specifications

Mounting: Panel
Poles: 3
Amps: 30
Volts AC: 600
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 30
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 600

Customer Reviews

No reviews for this product
(0)