LED Bulb, BA9S Socket, White

Item #: 1789849

Cat #: BA9S-24LEDB

UPC: 320500523114

Documents & Guides
LED Bulb, BA9S Socket, Illuminated, 24 V, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Bulb, BA9S Socket, Illuminated, 24 V, White
This LED bulb is part of ABB's modular metal range designed for mining, construction and heavy industry applications, combining the highest reliability with the full flexibility of a modular range.
Also known as: 320500523114, BA9S-24LEDB

Specifications

Color: White
Base: Bayonet (BA9s)
Light Technology: LED
Color: White
Light Technology: LED
Base: Bayonet (BA9s)

Customer Reviews

No reviews for this product
(0)