HOF P2B168 100MM SEALED PLINT

Item #: 1789832

Cat #: P2B168

UPC: 783510309442

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2B168 100MM SEALED PLINT

Overview

HOF P2B168 100MM SEALED PLINT
Also known as: 783510309442, P2B168

Specifications

Material: Steel
Height: 3.940 in
Depth: 23.600 in
Width: 30.100 in
Material: Steel
Depth: 23.600 in
Height: 3.940 in
Width: 30.100 in

Customer Reviews

No reviews for this product
(0)