Sealing Plate for Lay-In Wireway, 90° Angle, 4" x 4", Steel

Item #: 17897

Cat #: F44LSAG

UPC: 783510184704

Documents & Guides
Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway),4 Inch x 4 Inch, Steel, Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway, Seal Plate, 90 Deg, Bulletin F10 (lay-in Type 12 Wireway),4 Inch x 4 Inch, Steel, Zinc Plated
When joining a lay-in section or fitting to a closure plate, a box connector, a non-lay-in cut-off fitting or any similar non-lay-in section or fitting, a 90-degree angle sealing plate is required at each junction. nVent nVent HOFFMAN furnishes this HOFF44LSAG plate with fittings. Additional 90-degree angle sealing plates may be required in some cases. Plate includes a flange gasket and flange screws.
Also known as: 783510184704, F44LSAG

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)