LED Downlight, 5"/6", 11 Watt, 900 Lumen, Selectable CCT, 120V

Item #: 1789500

Cat #: LEDRT569SC3900BA

UPC: 046135620119

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 11 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62011* *Sylvania Part # 62011*

Overview

LED Downlight, 5-6 Inch, 11 Watt, 900 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, Baffle Reflector, 1 per SKU, 4 per Case *Sylvania Product Code 62011* *Sylvania Part # 62011*
Also known as: 046135620119, LEDRT569SC3900BA

Specifications

Mounting: Recessed
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Wattage: 11
Lumens: 900
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Lumens: 900
Dimmable: Yes
Base: Medium Screw (E26)
Diameter: 5 in, 6 in
Wattage: 11
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)