LED Low-Profile Canopy, 52 Watt, 6500 Lumen, 5000K, 120-277V

Item #: 1789493

Cat #: CPL52BUC50BMS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Profile Canopy, 52 Watt, 6500 Lumen, 5000K, 70 CRI, 120-277 Volt, Motion/ Daylight Sensor, Bronze Finish, Replaces up to 250 Watt Metal Halide, Maxlite Order#1409154

Overview

LED Low-Profile Canopy, 52 Watt, 6500 Lumen, 5000K, 70 CRI, 120-277 Volt, Motion/ Daylight Sensor, Bronze Finish, Replaces up to 250 Watt Metal Halide, Maxlite Order#1409154
Quick to install, the LED Low-Profile Canopy is the ideal retrofit solution for 100-250W HID garage and canopy luminaires. Offered in 20, 30, 40, and 52-watt versions, with different reflector options for parking garage and canopy distributions, the CPL can address a variety of application needs.
Also known as: CPL52BUC50BMS

Specifications

Lumens: 6500
Wattage: 52
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 6500
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)