11W A19 LED Lamp, 27K

Item #: 1789227
Cat #: LED11A19DIMO92713YTLRP
UPC: 046135407260
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 11 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 75W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40726* *Sylvania Part # 40726*

Overview

LED Lamp, A19, 11 Watt, 1100 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 75W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40726* *Sylvania Part # 40726*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407260, LED11A19DIMO92713YTLRP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Type: Dimmable
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Type: Dimmable
Shape: A19 (Arbitrary)
Light Technology: LED
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)