Boxer 4 Light Pendant, Matte Black

Item #: 1789098

Cat #: 60-6134

UPC: 045923661341

Sign In or Register to view pricing and more.
Boxer - 4 Light Pendant with Satin White Glass - Matte Black Finish with Antique Silver Accents

Overview

Boxer - 4 Light Pendant with Satin White Glass - Matte Black Finish with Antique Silver Accents
Nuvo's Boxer 4 light, 17 inch pendant is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers with this matte black pendant featuring antique silver accents. Four A19 bulbs are presented behind the satin white Glass of this charming 4 light pendant. Contemporary and elegant, the Boxer collection adds style to any home decor.
Also known as: 045923661341, 60-6134

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Matte Black
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Matte Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)