
LED Slim Downlight, 9", 17 Watt, 1200 Lumen, Selectable CCT, 120V
Item #: 1788758
Cat #: LEDSLMDNL9R1200ST9SC3
UPC: 046135620355
Documents & Guides
LED Slim Downlight, 9 Inch, 17 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62035* *Sylvania Part # 62035*
Sign In or Register to view pricing and more.
Overview
LED Slim Downlight, 9 Inch, 17 Watt, 1200 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62035* *Sylvania Part # 62035*
Also known as: 046135620355, LEDSLMDNL9R1200ST9SC3
Specifications
Diameter: | 9 in |
Volts AC: | 120 |
Wattage: | 17 |
Type: | Dimmable |
Lumens: | 1200 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Diameter: | 9 in |
Wattage: | 17 |
Lumens: | 1200 |
Dimmable: | Yes |
Volts AC: | 120 |
Type: | Dimmable |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)