LED Slim Downlight, 12", 21 Watt, 1500 Lumen, Selectable CCT, 120V

Item #: 1788754

Cat #: LEDSLMDNL12R1500ST9SC3

UPC: 046135620362

Documents & Guides
LED Slim Downlight, 12 Inch, 21 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62036* *Sylvania Part # 62036*
Sign In or Register to view pricing and more.

Overview

LED Slim Downlight, 12 Inch, 21 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 62036* *Sylvania Part # 62036*
Also known as: 046135620362, LEDSLMDNL12R1500ST9SC3

Specifications

Diameter: 12 in
Lumens: 1500
Wattage: 12
Volts AC: 120
Type: Dimmable
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Diameter: 12 in
Wattage: 12
Type: Dimmable
Dimmable: Yes
Lumens: 1500
Volts AC: 120
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)