Drive, PowerFlex 40P, 480VAC, 3PH, 12A, 5.5KW, 7.5HP, No Filter

Item #: 17887

Cat #: 22D-D012N104

UPC: 820919654213

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, No Filter
Also known as: 820919654213, 22D-D012N104

Specifications

Phase: 3
Volts AC: 480
Amps: 12
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 5.500
Horsepower: 7.500
Phase: 3
Amps: 12
IP/NEMA Rating: IP20
Horsepower: 7.500
Volts AC: 480
Type: Variable Frequency Drive
Wattage: 5.500

Customer Reviews

No reviews for this product
(0)