LED Area Light, 140 Watt, 19600 Lumen, 5000K, 120-277V

Item #: 1788506

Cat #: KT-ALED140-M1-3-NM-850-VDIM

UPC: 843654131412

Documents & Guides
LED Area Light, 140 Watt, 19600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, Replaces 400W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Area Light, 140 Watt, 19600 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, Replaces 400W HID
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654131412, KT-ALED140-M1-3-NM-850-VDIM

Specifications

Wattage: 140
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 140
Color: Bronze
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)