AC Drive, Altivar Process, 569A, 250/315kW, 400/500HP, 400/480VAc, No Braking Unit

Item #: 1788501

Cat #: ATV930C31N4C

UPC: 606481154777

Sign In or Register to view pricing and more.
Variable Speed Drive, Altivar Process ATV900, ATV930, 569 Amp, 250/315 kW, 400 Horse Power Heavy Duty, 500 Horse Power Normal Duty, 400/480 Volt AC, Without Braking Unit, IP00

Overview

Variable Speed Drive, Altivar Process ATV900, ATV930, 569 Amp, 250/315 kW, 400 Horse Power Heavy Duty, 500 Horse Power Normal Duty, 400/480 Volt AC, Without Braking Unit, IP00
This Altivar Process ATV900 variable speed drive can feed 3-phase synchronous and asynchronous power motors. It is suitable for motors with power rating up to 315kW/500hp for applications requiring slight overload (up to 120%). It is suitable for motors with power rating up to 250kW/400hp for applications requiring significant overload (up to 150%). It works at a rated supply voltage from 380V to 480V AC. This variable speed / frequency drive (VSD / VFD) is specifically designed for industrial processes. In the following market segments, oil and gas, mining, minerals and metals, food and beverage water and wastewater. It offers high motor performance on any motor and total control of any kind of coupling in master/slave applications. Network services help ensure operation continuity even in case of connection breakdown. Web server and data logging help reduce downtime through fast troubleshooting and preventive maintenance. Its advanced connectivity, including EtherNet/IP and Modbus TCP, allows deep integration into automation architectures. It is designed to be mounted in vertical position (+/- 10 °) on a wall.
Also known as: 606481154777, ATV930C31N4C

Specifications

Type: AC Drive
Horsepower: 400, 500
Volts AC: 480
Family / Style: Altivar
Wattage: 250 kW, 315 kW
Standards: California Proposition 65
Amps: 569
Type: AC Drive
Volts AC: 480
Wattage: 250 kW, 315 kW
Amps: 569
Horsepower: 400, 500
Family / Style: Altivar
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)