Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 4/4X

Item #: 178849

Cat #: 194E-DA32E-PE

UPC: 781180761492

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, 32 Amp, 690 Volt AC, 3-Pole, NEMA 4/4X, Red/Yellow Handle, Non-Fused

Overview

Disconnect Switch, Enclosed, 32 Amp, 690 Volt AC, 3-Pole, NEMA 4/4X, Red/Yellow Handle, Non-Fused
Also known as: 781180761492, 194E-DA32E-PE

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Volts AC: 690
Poles: 3
Amps: 32
Mounting: Surface
Color: Red/Yellow
Material: Stainless Steel
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Volts AC: 690
Amps: 32
Color: Red/Yellow
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)